Self-Contain Adjust-Field, 70095

Item #: 0829575

Cat #: Q60VR3AFV1000Q1

UPC: 662488700959

Company wide:
0 in stock
Documents & Guides
QMT42 Series: Long Range Diffuse, Range: 10 mm to 6m, Input: 10-30V dc, Output: SPDT (Complementary) PNP, Quick-Disconnect Connector

Overview

QMT42 Series: Long Range Diffuse, Range: 10 mm to 6m, Input: 10-30V dc, Output: SPDT (Complementary) PNP, Quick-Disconnect Connector
Also known as: 662488700959, Q60VR3AFV1000Q1, BANQ60VR3AFV1000Q1

Specifications

Type: Proximity, Background Suppression, Photoelectric
IP/NEMA Rating: IP67, NEMA 6
Volts AC Range: 24 - 250
Volts DC Range: 12 - 250
Type: Proximity, Background Suppression, Photoelectric
Volts AC Range: 24 - 250
IP/NEMA Rating: IP67, NEMA 6
Volts DC Range: 12 - 250