Wall Vent Kit

Item #: 0829570

Cat #: WVK2A

UPC: 026715180240

$ 37.68 EA
Company wide:
0 in stock
Documents & Guides
Wall Vent Kit, 5 Foot of 4 Inch Flexible Aluminum Duct, Louvered Wall Cap for 4 inch Round Duct Connection, 4 to 3 inch Reducer, 4 Inch Diameter Connector, (2) 4 Inch Diameter Clamps, Screws for Attachment

Overview

Wall Vent Kit, 5 Foot of 4 Inch Flexible Aluminum Duct, Louvered Wall Cap for 4 inch Round Duct Connection, 4 to 3 inch Reducer, 4 Inch Diameter Connector, (2) 4 Inch Diameter Clamps, Screws for Attachment
Also known as: 026715180240, WVK2A, BRNWVK2A

Specifications

Color: Aluminum
Diameter: 4 in
Material: Aluminum
Color: Aluminum
Material: Aluminum
Diameter: 4 in