4KV Medium Keyless Porcelain Snap-In Socket

Item #: 0829558

Cat #: 80-1674

UPC: 045923816741

Company wide:
0 in stock
Documents & Guides
Keyless Porcelain Snap-In Bracket Socket For 4KV; No Spring Contact; Unglazed; 660W; 600V

Overview

Keyless Porcelain Snap-In Bracket Socket For 4KV; No Spring Contact; Unglazed; 660W; 600V
Also known as: 045923816741, 80-1674, SAT801674

Specifications

Wattage: 660
Material: Porcelain
Volts AC: 600
Wattage: 660
Volts AC: 600
Material: Porcelain