SVGA Module

Item #: 0829545

Cat #: CM2-U2SVGA

UPC: 786776092561

$ 1.88 EA
Company wide:
0 in stock
Documents & Guides
Non-Metallic, 2A, SVGA Module. Size: 0.57" x 0.76". Ivory.

Overview

Non-Metallic, 2A, SVGA Module. Size: 0.57" x 0.76". Ivory.
Also known as: 786776092561, CM2-U2SVGA, WMDCM2U2SVGA

Specifications

Material: Plastic
Color: Ivory
Material: Plastic
Color: Ivory