660W Glazed Medium Base Thread Porcelain Socket

Item #: 0829485

Cat #: 80-1679

UPC: 045923816796

Company wide:
0 in stock
Documents & Guides
Keyless Threaded Porcelain Socket With Hickey And Ring; Glazed; 660W; 250V

Overview

Keyless Threaded Porcelain Socket With Hickey And Ring; Glazed; 660W; 250V
Also known as: 045923816796, 80-1679, SAT801679

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Wattage: 660
Material: Porcelain
Volts AC: 250