Wireless Dimmer, 6A, Digital Fade, Maestro, White

Item #: 0829375

Cat #: MRF2-F6AN-DV-WH

UPC: 027557792202

$ 216.42 EA
Company wide:
6 in stock
Maestro Digital Fade Dimmer, 120/277V, 6A, Multi-Location/Single-Pole, 3-Wire Fluorescent Ballasts, Wireless Capable, Color: White.

Overview

Maestro Digital Fade Dimmer, 120/277V, 6A, Multi-Location/Single-Pole, 3-Wire Fluorescent Ballasts, Wireless Capable, Color: White.

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557792202, MRF2-F6AN-DV-WH, LUTMRF2F6ANDVWH

Specifications

Amps: 6
Family / Style: Maestro
Poles: 1
Color: White
Mounting: Knuckle
Volts AC Range: 120 - 277
Amps: 6
Poles: 1
Mounting: Knuckle
Family / Style: Maestro
Color: White
Volts AC Range: 120 - 277