Wireless Dimmer, 600W, Digital Fade, Light Almond

Item #: 0829363

Cat #: MRF2-6MLV-LA

UPC: 027557665308

Company wide:
0 in stock
Maestro Digital Fade Dimmer, 600W/VA, 120V, Multi-Location/Single-Pole, Incandescent/Halogen, Magnetic Low Voltage, Wireless Capable, Color: Light Almond.

Overview

Maestro Digital Fade Dimmer, 600W/VA, 120V, Multi-Location/Single-Pole, Incandescent/Halogen, Magnetic Low Voltage, Wireless Capable, Color: Light Almond.

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557665308, MRF2-6MLV-LA, LUTMRF26MLVLA

Specifications

Color: Light Almond
Wattage: 600
Volts AC: 120
Family / Style: Maestro
Type: Low Voltage, Magnetic, Single-Pole, Wireless, Decorator, Multi-Location
Poles: 1
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Color: Light Almond
Volts AC: 120
Type: Low Voltage, Magnetic, Single-Pole, Wireless, Decorator, Multi-Location
Mounting: Knuckle
Light Technology: Halogen
Wattage: 600
Family / Style: Maestro
Poles: 1
Dimmable: Yes