Power Supply, 480W, 24VDC Output, 20A, 480VAC, 3PH Input

Item #: 0829256
Cat #: QT20.241
UPC:
$ 621.00 EA
Company wide:
0 in stock
Documents & Guides
PULS QT20.241 POWER SUPPLY

Overview

PULS QT20.241 POWER SUPPLY
Also known as: QT20.241, PULQT20.241

Specifications

Phase: 3
Volts DC Range: 24, 28
Type: Power Supply
Wattage: 480
Amps: 20
Phase: 3
Type: Power Supply
Amps: 20
Volts DC Range: 24, 28
Wattage: 480

Customer Reviews

No reviews for this product
(0)