24H/7D DGTL TMR,20 ST PNT 24VAC/DC

Item #: 0829241

Cat #: FM1D20-24U

UPC: 078275116382

Company wide:
0 in stock
These FM1D20-240U 24-Hour/7-Day Electronic Time Switches offer versatile programming for either 24-hour or 7-day applications. The time switch features a Large LCD and easy-to-follow menu-led programming is available in seven languages, with English as the default language. The FM1D20-240U enables up to 20 programs and 140 events to be programmed each week.

Overview

These FM1D20-240U 24-Hour/7-Day Electronic Time Switches offer versatile programming for either 24-hour or 7-day applications. The time switch features a Large LCD and easy-to-follow menu-led programming is available in seven languages, with English as the default language. The FM1D20-240U enables up to 20 programs and 140 events to be programmed each week.
Also known as: 078275116382, FM1D20-24U, IMTFM1D2024U

Specifications

Wattage: 1000
Wattage: 1000