Long Nose 40° Angled Pliers with Cutter

Item #: 0829210

Cat #: 26 21 200 SBA

UPC: 432210003630

$ 61.78 EA
Company wide:
33 in stock
Documents & Guides
Long Nose 40° Angled Pliers with Cutter

Overview

Long Nose 40° Angled Pliers with Cutter
Also known as: 432210003630, 26 21 200 SBA, KNI2621200SBA

Specifications

Length: 8 in
Length: 8 in