Horizontal, Cable Manager, Front Only, 3.5"H x 19"W x 6.2"D, 2RU

Item #: 0829164

Cat #: NMF2

UPC: 074983009411

$ 115.48 EA
Company wide:
3 in stock
Horizontal, Cable Manager, Front Only, High Capacity, 3.5 Inch Height x 19 Inch Width x 6.2 Inch Depth, 2RMU, Black

Overview

Horizontal, Cable Manager, Front Only, High Capacity, 3.5 Inch Height x 19 Inch Width x 6.2 Inch Depth, 2RMU, Black

Easily organize your network cables with our high capacity horizontal cable manager. Its design protects your cables while streamlining installation and maintenance in any standard rack.

Also known as: 074983009411, NMF2, PDTNMF2

Specifications

Color: Black
Width: 19 in
Height: 3.500 in
Color: Black
Height: 3.500 in
Width: 19 in