PLATT logo

75ft Plenum-Rated PC Runner Cable

Item #: 0829149
Cat #: 2212-40753-075
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Rapid Run, PC Runner Cable, Plenum, Connector A: 15-Pin Rapid Run - Female, Connector B: 15-Pin Rapid Run Female, Black, Length: 75 ft.

Overview

Rapid Run, PC Runner Cable, Plenum, Connector A: 15-Pin Rapid Run - Female, Connector B: 15-Pin Rapid Run Female, Black, Length: 75 ft.
Also known as: 2212-40753-075, QUI221240753075

Specifications

Color: Black
Jacket: Plenum
Length: 75 ft
Color: Black
Length: 75 ft
Jacket: Plenum

Customer Reviews

No reviews for this product
(0)