Feed Through Terminal Block, Type: D 4/6.N.2L

Item #: 0829102
Cat #: 0290 163.02
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Spring Connection Double Deck Terminal Block. Type: D 4/6.N.2L. Color: BLUE. 600V/20A. Size: 2.5 mm² Block, 5 mm Spacing. DIN 3. Wire Size: 24 - 10 AWG.

Overview

Spring Connection Double Deck Terminal Block. Type: D 4/6.N.2L. Color: BLUE. 600V/20A. Size: 2.5 mm² Block, 5 mm Spacing. DIN 3. Wire Size: 24 - 10 AWG.
Also known as: 0290 163.02, ABB029016302

Specifications

Type: Terminal Block
Color: Blue
Mounting: DIN Rail
Amps: 20
Family / Style: Entrelec
Type: Terminal Block
Mounting: DIN Rail
Family / Style: Entrelec
Color: Blue
Amps: 20

Customer Reviews

No reviews for this product
(0)