Spring Connection Terminal Block Type D 2,5/5.D2L *** Discontinued ***

Item #: 0829100
Cat #: 0290 161.00
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Spring Connection Terminal Block. Type: D 2,5/5.D2L. Color: Gray. 300V/20A. Size: 2.5 mm Block, 5 mm Spacing. DIN 3. Wire Size: 12 - 26 AWG. *** Discontinued ***

Overview

Spring Connection Terminal Block. Type: D 2,5/5.D2L. Color: Gray. 300V/20A. Size: 2.5 mm Block, 5 mm Spacing. DIN 3. Wire Size: 12 - 26 AWG. *** Discontinued ***
Also known as: 0290 161.00, ABB029016100

Specifications

Type: Terminal Block
Mounting: DIN Rail
Gauge: 12
Color: Gray
Amps: 20
Family / Style: Entrelec
Type: Terminal Block
Gauge: 12
Amps: 20
Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec

Customer Reviews

No reviews for this product
(0)