Ring Terminal, Nylon Insulated, 16 - 14 AWG, Stud Size: #10, Blue

Item #: 0829089

Cat #: R16-10N

UPC: 662381068620

$ 1.39 EA
Company wide:
0 in stock
Ring Terminal, Nylon Insulated, 16 - 14 AWG, Stud Size: #10, Color: Blue, Package of 100 Each.

Overview

Ring Terminal, Nylon Insulated, 16 - 14 AWG, Stud Size: #10, Color: Blue, Package of 100 Each.
Also known as: 662381068620, R16-10N, NSIR1610N

Specifications

Color: Blue
Material: Nylon
Stud Size: #10
Allowable Gauge Range: 16 - 14
Color: Blue
Stud Size: #10
Material: Nylon
Allowable Gauge Range: 16 - 14