Refill Tape, Vinyl, 1/2" x 18'

Item #: 0829032

Cat #: 1805413

UPC: 071701059697

Company wide:
0 in stock
Documents & Guides
Refill Tape, Vinyl Tape, Dimensions: 1/2" x 18', Color: Black on Gray

Overview

Refill Tape, Vinyl Tape, Dimensions: 1/2" x 18', Color: Black on Gray

From textured surfaces to cables and wires, viny labels are ideal for almost any labeling application. Ideal for both indoor and outdoor applications, Available in a wide range of OSHA, ANSI, and ISO color standards, Moisture, chemical, and UV resistant, UL recognized as a component to UL 969, RoHS compliant.

Also known as: 071701059697, 1805413, DYM1805413

Specifications

Width: 3/4 in
Color: Green
Material: Vinyl
Length: 18 ft
Width: 3/4 in
Material: Vinyl
Color: Green
Length: 18 ft