SPLIT CORE CT 100 PRIMARY AMPS, 5% ACCUR

Item #: 0829021

Cat #: M030-101

UPC: 782114233955

Company wide:
0 in stock
Documents & Guides
Split Core Current Transformer, 100A, 5% accuracy, 0.80 x 1.95 in window

Overview

Split Core Current Transformer, 100A, 5% accuracy, 0.80 x 1.95 in window

Split core AC current sensors have different hole sizes and current ratings to suit any application. Split core models are perfect for retrofits. Output is fixed at the industry standard of 0 to 5A.

Also known as: 782114233955, M030-101, CUTM030101

Specifications

Height: 1.250 in
Width: 2.700 in
Height: 1.250 in
Width: 2.700 in