Ring Terminal, Nylon Insulated, 8 AWG, Stud Size: 3/8, Red

Item #: 0829017

Cat #: R8-38N

UPC: 662381068774

$ 3.90 EA
Company wide:
0 in stock
Documents & Guides
Ring Terminal, Nylon Insulated, 8 AWG, Stud Size: 3/8, Color: Red, Package of 25 Each.

Overview

Ring Terminal, Nylon Insulated, 8 AWG, Stud Size: 3/8, Color: Red, Package of 25 Each.
Also known as: 662381068774, R8-38N, NSIR838N

Specifications

Color: Red
Material: Nylon
Stud Size: 3/8 in
Allowable Gauge Range: 8
Color: Red
Stud Size: 3/8 in
Material: Nylon
Allowable Gauge Range: 8