Safety Switch, 100A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 4X

Item #: 0828974

Cat #: DH363FCK

UPC: 782114296059

$ 14410.26 EA
Company wide:
0 in stock
Documents & Guides
100 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 4x, Non-metallic

Overview

100 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 4x, Non-metallic
Also known as: 782114296059, DH363FCK, CUTDH363FCK

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 100
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 4X