Fully Insulated Nylon Male Disconnect

Item #: 0828967

Cat #: IM16-250-3N

UPC: 662381069306

$ 0.96 EA
Company wide:
0 in stock
Documents & Guides
Fully Insulated Nylon Male Disconnect, 16-14 AWG, 600 Volt, Blue, 50/Pack

Overview

Fully Insulated Nylon Male Disconnect, 16-14 AWG, 600 Volt, Blue, 50/Pack
Also known as: 662381069306, IM16-250-3N, NSIIM162503N

Specifications

Gender: Male
Color: Blue
Volts AC: 600
Material: Nylon
Allowable Gauge Range: 16 - 14
Gender: Male
Volts AC: 600
Allowable Gauge Range: 16 - 14
Color: Blue
Material: Nylon