Beam Clamp, 1", Type Grounding, Copper Alloy

Item #: 0828901

Cat #: GBC6

UPC: 785037691048

$ 33.68 EA
Company wide:
0 in stock
Documents & Guides
Beam Clamp, 1 Inch, Type: Grounding, Rod Size: 5/16-18, Copper Alloy

Overview

Beam Clamp, 1 Inch, Type: Grounding, Rod Size: 5/16-18, Copper Alloy

Elevate installations with high‑strength beam clamps that create secure, non-invasive anchor points on structural steel—no drilling or welding required. Engineered for safety with proper load distribution, adjustable fit, and rapid installation to cut labor and protect beams. Ideal for construction, industrial, mechanical, and renewable projects—from HVAC and electrical to process piping and equipment mounts. Choose the flexible, code-conscious solution built to perform as infrastructure and manufacturing continue to grow.

Also known as: 785037691048, GBC6, PENGBC6

Specifications

Diameter: 1 in
Material: Copper Alloy
Diameter: 1 in
Material: Copper Alloy