Safety Switch, 30A, 4P, 600VAC/250VDC, HD, Double Throw, NEMA 3R

Item #: 0828885

Cat #: DT461URK

UPC: 782113620626

$ 4779.02 EA
Company wide:
0 in stock
30 Amp, 4-Pole, Heavy Duty, Double Throw, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 3R

Overview

30 Amp, 4-Pole, Heavy Duty, Double Throw, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 3R
Also known as: 782113620626, DT461URK, CUTDT461URK

Specifications

Volts DC: 250
Mounting: Surface
Amps: 30
Poles: 4
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 30
Volts AC: 600
Mounting: Surface
Poles: 4
IP/NEMA Rating: NEMA 3R