1
more

Panel For Enclosure, 16" x 14", N Series, Carbon Steel
Item #: 0828774
Cat #: BP1614CS
UPC: 785928905520
Company wide:
0
in stock
Documents & Guides
Panel For Enclosure, 16" x 14", N Series, Carbon Steel
Overview
Panel For Enclosure, 16" x 14", N Series, Carbon Steel
Carbon Steel mounting back plate to compliment our enclosures.
Also known as: 785928905520, BP1614CS, STBBP1614CS
Specifications
| Height: | 16 in |
| Width: | 14 in |
| Material: | Carbon Steel |
| Height: | 16 in |
| Material: | Carbon Steel |
| Width: | 14 in |