Power Distribution Block, 3P, 175A, 1 In/1 Out, #2/0 - #14AWG

Item #: 0828769

Cat #: 1492-100X

UPC: 662072314029

Call for price
Company wide:
0 in stock
Documents & Guides
Power Distribution Block, 3-Pole, 175 Amp, 1 In/1 Out, #2/0 - #14 AWG

Overview

Power Distribution Block, 3-Pole, 175 Amp, 1 In/1 Out, #2/0 - #14 AWG

Rockwell Automation has tested a number of the 1492-PD Power Terminal blocks to determine their SCCR related to the new testing requirements. These are the standard Power Terminal Blocks that have been used in Industrial Control Panels

Also known as: 662072314029, 1492-100X, ALB1492100X

Specifications

Amps: 175
Material: Aluminum
Family / Style: 1492 Series
Amps: 175
Family / Style: 1492 Series
Material: Aluminum