3
more

$ 2.49 EA
Company wide:
0
in stock
Documents & Guides
Shockwave Impact Duty Compact Magnetic Bit Tip Holders Are Engineered For Extreme Durability And Up To 10x Life. Made From Proprietary Steel And Heat Treated Tocontrol Hardness, The Shockwave Impact Duty Magnetic Bit Holders Feature A Powerful Magnet All
Overview
Shockwave Impact Duty Compact Magnetic Bit Tip Holders Are Engineered For Extreme Durability And Up To 10x Life. Made From Proprietary Steel And Heat Treated Tocontrol Hardness, The Shockwave Impact Duty Magnetic Bit Holders Feature A Powerful Magnet All
Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.
Also known as: 045242214082, 48-32-4795, MIL48324795
Features & Benefits
- Wear Guard Tip™ protects fit over the life of the bit
- Optimized Shockzone™ absorbs peak torque and prevents breaking.
- Custom Alloy76™ Steel is engineered to extend bit life
- Precise Fit Custom Machined Tip prevents stripping and reduces wobble.
- Up to 50X Life vs other impact bits
- Laser hardening at the tip creates an outer protective shield for improved wear resistance.
- Shockzones™ are optimized in both length and width per tip type for best performance across tip types.
- Customized geometry and heat treatment per tip type for best performance across tip types
- Laser etched size for easy identification
Specifications
No Specifications Available