GMD 1.5A BUSS FUSE

Item #: 0828712

Cat #: GMD-1.5-R

UPC: 051712657815

$ 3.50 EA
Company wide:
0 in stock
Documents & Guides
1.5A 250V 5mm x 20mm RoHS Compliant Glass, Time Delay Fuse

Overview

1.5A 250V 5mm x 20mm RoHS Compliant Glass, Time Delay Fuse
Also known as: 051712657815, GMD-1.5-R, BUSGMD1.5R

Specifications

Diameter: 5 mm
Length: 20 mm
Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 250
Mounting: Cartridge
Amps: 1.500
Interrupt Rating DC: 100 kA
Diameter: 5 mm
Speed: Time Delay
Volts AC: 250
Amps: 1.500
Length: 20 mm
Type: Fuse, Electronic
Mounting: Cartridge
Interrupt Rating DC: 100 kA