LFLOOD 13W COOL 12V BULLET W/ HOOD BL

Item #: 0828687

Cat #: HBLED13B

UPC: 019813018683

$ 431.46 EA
Company wide:
0 in stock
Documents & Guides
LFLOOD 13W COOL LED BULLET WITH HOOD AND LENS BLACK

Overview

LFLOOD 13W COOL LED BULLET WITH HOOD AND LENS BLACK
Also known as: 019813018683, HBLED13B, RABHBLED13B

Specifications

Wattage: 13
Color Temperature: 5000 (Bright White)
Color: Black
Mounting: Knuckle
Light Technology: LED
Lumens: 1799
Wattage: 13
Color: Black
Light Technology: LED
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Lumens: 1799