10W MR11 Halogen Lamp

Item #: 0828615

Cat #: S4629

UPC: 045923046292

Company wide:
0 in stock
10 Watt; Halogen; MR11; 2000 Average rated hours; Sub Miniature 2 Pin Base; 6 Volt

Overview

10 Watt; Halogen; MR11; 2000 Average rated hours; Sub Miniature 2 Pin Base; 6 Volt
Also known as: 045923046292, S4629, SATS4629

Specifications

Color Temperature: 2900 (Warm White)
Wattage: 10
Shape: MR11 (Mini Reflector)
Color Rendering Index (CRI): 100
Volts AC: 6
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GZ4)
Color Temperature: 2900 (Warm White)
Shape: MR11 (Mini Reflector)
Volts AC: 6
Light Technology: Halogen
Wattage: 10
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: 2-Pin (GZ4)