NEMA 12 24.00 WIRING TROUGH

Item #: 0828582

Cat #: 8824-12WT

UPC: 782051164107

$ 900.34 EA
Company wide:
0 in stock
Documents & Guides
NEMA 12 24.00 WIRING TROUGH

Overview

NEMA 12 24.00 WIRING TROUGH
Also known as: 782051164107, 8824-12WT, CIR882412WT

Specifications

Color: Gray
Width: 8 in
Length: 24 in
Material: Steel
Height: 8 in
Color: Gray
Length: 24 in
Height: 8 in
Width: 8 in
Material: Steel