67" LED Side Module

Item #: 0828580
Cat #: 929000467513
UPC:
Call for price
Company wide:
0 in stock
LED Side Module, 67", LFM300, 19W NW.

Overview

LED Side Module, 67", LFM300, 19W NW.
Also known as: 929000467513, ADVLFM30067INVPNWS

Specifications

Length: 67 in
Wattage: 19
Light Technology: LED
Length: 67 in
Light Technology: LED
Wattage: 19

Customer Reviews

No reviews for this product
(0)