30mm Std Ind Prox 3w Dc Npn 4m Cable

Item #: 0828572

Cat #: E57LAL30T110S4

UPC: 782113988245

$ 371.45 EA
Company wide:
0 in stock
Documents & Guides
30mm Std Ind Prox 3w Dc Npn 4m Cable

Overview

30mm Std Ind Prox 3w Dc Npn 4m Cable
Also known as: 782113988245, E57LAL30T110S4, CUTE57LAL30T110S4

Specifications

Type: Inductive Proximity Sensor
Type: Inductive Proximity Sensor