Category 5e, Riser, 24/4-Pair, Black, 1000' Pull Pack

Item #: 0828567
Cat #: 51-240-E5
UPC:
$ 0.21 FT
Company wide:
0 in stock
Documents & Guides
4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 300V - Black - Pull Pack Length: 1000 ft.

Overview

4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 300V - Black - Pull Pack Length: 1000 ft.
Also known as: 51-240-E5, 424CMRCAT5EBKPPESX

Specifications

Gauge: 24
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: Black
Jacket: Riser
Shielding: Unshielded
Gauge: 24
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Volts AC: 300
Material: Copper
Color: Black
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)