1 Piece 3-1/2 X 22in Sds Max Core Bit

Item #: 0828538

Cat #: DW5923

UPC: 028877449937

Company wide:
0 in stock
Documents & Guides
No Documents Available
Diameter: 3-1/2in, Type: Sds Max Shank, Number Of Pieces: 1

Overview

Diameter: 3-1/2in, Type: Sds Max Shank, Number Of Pieces: 1

Alternating tooth design delivers increased durability and quicker centering. Tool free centering bit allows for easier removal. Low friction core body provides faster drilling. One-piece design provides more durability than two-piece design.

Also known as: 028877449937, DW5923, DEWDW5923

Features & Benefits

  • Alternating tooth design delivers increased durability and quicker centering
  • Tool free centering bit allows for easier removal
  • Low friction core body provides faster drilling
  • One-piece design provides more durability than two-piece design

Specifications

No Specifications Available