14 AWG to 6 AWG Insulated Cable Connector

Item #: 0828479

Cat #: IPLG6-4

UPC: 662381951434

$ 72.00 EA
Company wide:
0 in stock
Documents & Guides
Insulated Multi-Cable Connector Block for Fine Stranded Flexible Copper Conductors, Wire Entry One Side, 600V, Number of Ports: 4, Wire Range: 14 AWG - 6 AWG, Abrasion and Chemical Resistant. Rated for use with Copper Conductors.

Overview

Insulated Multi-Cable Connector Block for Fine Stranded Flexible Copper Conductors, Wire Entry One Side, 600V, Number of Ports: 4, Wire Range: 14 AWG - 6 AWG, Abrasion and Chemical Resistant. Rated for use with Copper Conductors.
Also known as: 662381951434, IPLG6-4, NSIIPLG64

Specifications

Material: Plastisol
Color: Gray
Wire/Cable Openings: 4
Material: Plastisol
Wire/Cable Openings: 4
Color: Gray