LED Wallpack, 40W, 50K, 120-277V

Item #: 0828474

Cat #: WPL4B

UPC: 080083751365

Company wide:
1 in stock
Documents & Guides
Wal-Pak, LED, 32 Watt, 4199 Lumens, 120-277V, 5000K, Standard Bronze, Refractive Lens

Overview

Wal-Pak, LED, 32 Watt, 4199 Lumens, 120-277V, 5000K, Standard Bronze, Refractive Lens
Also known as: 080083751365, WPL4B, LMKWPL4B

Specifications

Type: Wallpack
Wattage: 40
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 40
Light Technology: LED