1
more

LONG BRL, 2 HOLE, BLIND END,90 BEND
Item #: 0828468
Cat #: 54872BEUB
UPC: 786210742625
$ 79.15 EA
Company wide:
0
in stock
Documents & Guides
THB 54872BEUB LONG BRL 2 HOL
Overview
THB 54872BEUB LONG BRL 2 HOL
Also known as: 786210742625, 54872BEUB, THB54872BEUB
Features & Benefits
- Seams continuously welded and ground smooth
- External-formed 90-degree body flange
- Integral door alignment device to properly align door and gasket to body flange
- Holes provided in body for mounting disconnect operating handle and operating mechanism
- For use in disconnect applications that require larger controls and stylized design features. This Concept Wallmount Disconnect 1/4-Turn Latch Type 4X, CDSC603816SS6R item measures 60x38x16in with material of SS316 finish Brushed.
- Mounting holes in back of body for direct mounting or for optional external mounting brackets
- Stainless steel hidden hinges
- Standard full-access door opening
- Corner-formed doors are interchangeable and easily removable by pulling captive hinge pins
- Provisions on door for optional high-impact thermoplastic data pocket
Specifications
| Color: | Red |
| Material: | Copper |
| Color: | Red |
| Material: | Copper |