54872BE 3/8 ON 1 3/4 CENTERS

Item #: 0828463

Cat #: 54872BE0628

UPC: 786210764856

$ 67.81 EA
Company wide:
0 in stock
Documents & Guides
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 350 kcmil, 3/8 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 71, Die Color Code Red

Overview

Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 350 kcmil, 3/8 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 71, Die Color Code Red
Also known as: 786210764856, 54872BE0628, THB54872BE0628

Specifications

Color: Red
Material: Copper
Stud Size: 3/8 in
Color: Red
Stud Size: 3/8 in
Material: Copper