TRON RECTIFIER FUSE

Item #: 0828442

Cat #: KAC-80

UPC: 051712470803

$ 395.23 EA
Company wide:
0 in stock
Documents & Guides
80A 600V High Speed Fuse, North American Style - Not Recommended for New Applications, Use 700V FWP

Overview

80A 600V High Speed Fuse, North American Style - Not Recommended for New Applications, Use 700V FWP
Also known as: 051712470803, KAC-80, BUSKAC80

Specifications

Mounting: Surface
Height: 24 in
Type: Back Panel
Color: White
Width: 16 in
Material: Steel
IP/NEMA Rating: NEMA 4
Mounting: Surface
Type: Back Panel
Width: 16 in
IP/NEMA Rating: NEMA 4
Height: 24 in
Color: White
Material: Steel