OMI Q20201 #2/1C SOLID TINNED

Item #: 0828441

Cat #: Q20201

UPC:

Company wide:
0 in stock
Documents & Guides
OMI Q20201 #2/1C SOLID TINNED

Overview

OMI Q20201 #2/1C SOLID TINNED

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: Q20201, OMNQ20201

Specifications

Material: Tinned Copper
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Stranding: Solid
Material: Tinned Copper
Volts AC: 600
Stranding: Solid
Gauge: 2 AWG
Conductors: 1