Shaft Adapter

Item #: 0828439

Cat #: SHAFTADAPTER56

UPC: 804325431194

Company wide:
0 in stock
Documents & Guides
Shaft Adapter. Use adapter 5 mm Shafts with 6 mm Disconnects and Handles.

Overview

Shaft Adapter. Use adapter 5 mm Shafts with 6 mm Disconnects and Handles.

Shaft Adapter. Use adapter 5 mm Shafts with 6 mm Disconnects and Handles.

Also known as: 804325431194, SHAFTADAPTER56, ABBSHAFTADAPTER56

Specifications

Diameter: 6 mm, 5 mm
Type: Adapter
Diameter: 6 mm, 5 mm
Type: Adapter