Compression Lug, 2-Hole, 4/0 AWG, 1/2" Stud, Copper

Item #: 0828408

Cat #: 54868BELP

UPC: 786210638126

$ 56.21 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, 2-Hole, Long Barrel, 4/0 AWG, 1/2 Inch Stud, 1-3/4 Inch Hole Spacing, Copper/Tin Plated, Color Code Purple

Overview

Compression Lug, 2-Hole, Long Barrel, 4/0 AWG, 1/2 Inch Stud, 1-3/4 Inch Hole Spacing, Copper/Tin Plated, Color Code Purple

Made from high conductivity copper - for terminating copper conductor with low resistance crimped connections. The long barrel allows for additional crimps.

Also known as: 786210638126, 54868BELP, THB54868BELP

Specifications

Color: Purple
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 4/0
Stud Size: 1/2 in
Color: Purple
Mounting: 2-Hole
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 4/0