Heat Shrink, Heavy-Wall, 2.1" - 4.8" Range, 48", Black

Item #: 0828401

Cat #: ITCSN-6000-48"-Bla

UPC: 051135379806

$ 371.43 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink Cable Sleeve, Heavy-Wall, Typical Cable Range: 2.1" - 4.8", Expanded/Recovered I.D.: 6.00/1.80, Length: 48", Color: Black.

Overview

Heat Shrink Cable Sleeve, Heavy-Wall, Typical Cable Range: 2.1" - 4.8", Expanded/Recovered I.D.: 6.00/1.80, Length: 48", Color: Black.
Also known as: 051135379806, ITCSN-6000-48"-Bla, MMMITCSN600048Box

Specifications

Material: Polyolefin
Volts AC: 1kV
Color: Black
Length: 48 in
Material: Polyolefin
Color: Black
Volts AC: 1kV
Length: 48 in