Breakaway SL Conn, Dual In-Line Fused, Crimp

Item #: 0828383

Cat #: D65U

UPC: 781789002545

$ 88.57 EA
Company wide:
0 in stock
Documents & Guides
Street Lighting Kit, Dual and Fused, Voltage Rating: 600 V, Amperage Rating: 1/10 - 30 Amp, Line Side Cable Size: 12, 10, 8, 6 Awg, Line Side Crimp Type: Copper, Line Side Insulation Diameter: 0.120 - 0.430 Inch, Load Side Cable Size: 12 - 6 Awg, Load Side Crimp Type: Copper, Load Side Insulation Diameter: 0.120 - 0.430 Inch

Overview

Street Lighting Kit, Dual and Fused, Voltage Rating: 600 V, Amperage Rating: 1/10 - 30 Amp, Line Side Cable Size: 12, 10, 8, 6 Awg, Line Side Crimp Type: Copper, Line Side Insulation Diameter: 0.120 - 0.430 Inch, Load Side Cable Size: 12 - 6 Awg, Load Side Crimp Type: Copper, Load Side Insulation Diameter: 0.120 - 0.430 Inch

Buchanan® Breakaway Streetlight Connector & Splice Insulating Kits are easy to install, taking just five minutes or less and requiring only basic tools - a knife, wire stripper, and a hex or crimp tool. Their built-in breakaway design eliminates de-energization of complete circuits and safely separates upon impact without breaking wires – eliminates potential danger and electrical shock. The spring-loaded contacts compensate for thermal expansion to maintain integrity of connections.

Also known as: 781789002545, D65U, IDED65U

Specifications

Color: Black
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 12 - 6
Color: Black
Standards: California Proposition 65
Volts AC: 600
Allowable Gauge Range: 12 - 6