6 AWG THHN/THWN-2 Stranded Copper, White, 5000'

Item #: 0828380

Cat #: 6THHNCSTRWHIX5000

UPC: 048243131600

$ 1.39 FT
Company wide:
19,323 in stock
Documents & Guides
6 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 5000 ft. Reel.

Overview

6 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 5000 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It's designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable.

Also known as: 048243131600, 6THHNCSTRWHIX5000

Specifications

Jacket: PVC
Material: Copper
Length: 5000 ft
Color: White
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Stranding: Stranded
Jacket: PVC
Length: 5000 ft
Volts AC: 600
Gauge: 6 AWG
Material: Copper
Color: White
Conductors: 1
Stranding: Stranded