Box Connector

Item #: 0828356

Cat #: F44WBFG

UPC: 783510159306

$ 230.64 EA
Company wide:
0 in stock
Wireway, Box Connector, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 4.00x4.00, Material/finish: Steel/epoxy

Overview

Wireway, Box Connector, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 4.00x4.00, Material/finish: Steel/epoxy

Feed-Through Fiberglass Box Connectors are used inside enclosure when wireway is connected to ensure a tight seal. Connects to other wireway sections and fittings and protects wires and cables in corrosive or dirty indoor or outdoor applications.

Also known as: 783510159306, F44WBFG, HOFF44WBFG

Features & Benefits

  • Feed-Through Fiberglass Box Connectors are used inside enclosure when wireway is connected to ensure a tight seal
  • Connects to other wireway sections and fittings and protects wires and cables in corrosive or dirty indoor or outdoor applications

Specifications

IP/NEMA Rating: IP55
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: IP55
Height: 4 in
Width: 4 in
Material: Steel