
Deep Strut w/Slots, 1-5/8"W x 3-1/4"D x 10"L, Galvanized Steel
Item #: 0828282
Cat #: B11SH-120GLV
UPC: 781011202309
$ 15.75 FT
Company wide:
220
in stock
Documents & Guides
Deep Strut with Slots, 1-5/8" Wide x 3-1/4" High x 10" Long, 9/16" x 1-1/8" Slots (2" Separation), 12 Gauge Galvanized Steel
Overview
Deep Strut with Slots, 1-5/8" Wide x 3-1/4" High x 10" Long, 9/16" x 1-1/8" Slots (2" Separation), 12 Gauge Galvanized Steel
The basic component of the support strut system is STRUT channel, which is a slotted steel mounting rail used for making steel frames and fixtures.
Also known as: 781011202309, B11SH-120GLV, BLIB11SH120GLV
Specifications
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Height: | 3 1/4 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Length: | 10 ft |
| Height: | 3 1/4 in |