DIN-Rail PS 50W 24V Plastic

Item #: 0828273

Cat #: DMP12402

UPC: 047503085882

Call for price
Company wide:
0 in stock
Documents & Guides
Plastic 50W, 24 VDC is one of AcmeÆs new flagship line of DM Series DC power supplies. An innovative solution to a vast array of control applications. Designed to provide optimal performance with a minimal impact on installation time and space.

Overview

Plastic 50W, 24 VDC is one of AcmeÆs new flagship line of DM Series DC power supplies. An innovative solution to a vast array of control applications. Designed to provide optimal performance with a minimal impact on installation time and space.

Acme’s new flagship line of DM Series DC power supplies are an innovative solution to a vast array of control applications. Designed to provide optimal performance with a minimal impact on installation time and space. Currently available in single and three phase models from 0.6 to 20 Amps (15-480 watts) these new power supplies provide the convenience of DIN-rail mounting for a toolless installation and the versatility of a standard auto-ranging input to cover the most applications with the fewest models.

Also known as: 047503085882, DMP12402, ACMDMP12402

Features & Benefits

  • All housings conveniently snap onto standard 35 mm DIN-rail assuring permanent mounting without the use of any tools
  • DC power now comes in a smaller package
  • Slimline single phase models measure as small as 32 mm wide to conserve valuable space on the DIN Rail and in the overall control cabinet
  • Universal input eliminates voltage gaps for full product application versatility

Specifications

No Specifications Available