
$ 329.66 EA
Company wide:
0
in stock
Documents & Guides
50 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 4W, Locking Connector, Industrial Grade, Grounding, California Style - Yellow-White.
Overview
50 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 4W, Locking Connector, Industrial Grade, Grounding, California Style - Yellow-White.
Also known as: 786788014704, CS63W64, WOOCS63W64
Specifications
| Type: | Grounding, Connector, California Style |
| Volts AC: | 120, 240 |
| NEMA Configuration: | Non-Nema |
| Amps: | 50 |
| Color: | Yellow |
| Type: | Grounding, Connector, California Style |
| NEMA Configuration: | Non-Nema |
| Color: | Yellow |
| Volts AC: | 120, 240 |
| Amps: | 50 |