2 IN COND HUB RMC/IMC INSUL

Item #: 0828262

Cat #: CHM200T

UPC: 783126194302

$ 55.89 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type CHM-T Raintight Conduit Hub, Size: 2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Male X 2-11-1/2 Tapered FNPT, Dimensions: 3-1/4 IN Diameter X 2 IN Length, Box Wall Thickness: 3/8 IN, Third Party Certification: UL F

Overview

OZ-Gedney Type CHM-T Raintight Conduit Hub, Size: 2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Male X 2-11-1/2 Tapered FNPT, Dimensions: 3-1/4 IN Diameter X 2 IN Length, Box Wall Thickness: 3/8 IN, Third Party Certification: UL F
Also known as: 783126194302, CHM200T, OZGCHM200T

Specifications

Material: Malleable Iron
Hub Diameter: 2 in
Material: Malleable Iron
Hub Diameter: 2 in