48PORT,110/6PORT PNL C5E,STD

Item #: 0828240

Cat #: PSD5E6U48

UPC: 662875447900

$ 524.51 EA
Company wide:
0 in stock
Documents & Guides
Clarity 6 12-port Category 6 patch panel, six-port modules, 19" x 1.75"

Overview

Clarity 6 12-port Category 6 patch panel, six-port modules, 19" x 1.75"
Also known as: 662875447900, PSD5E6U48, ORTPSD5E6U48

Specifications

Size: 1RMU
Standards: California Proposition 65
Number of Ports: 12
Size: 1RMU
Number of Ports: 12
Standards: California Proposition 65